DESCRIPTION

PROFLO® Rinse Basket and Basin Rack

PFG2513

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
GSA Approved
No
IAPMO Listed
No
Length
30 in
Material
Stainless Steel
Width
18 in

Starting at
$83.61
EACH
  • QUANTITY