Drop-in Basin in Biscuit
Rockaway Drop-in Basin in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted for ADA installation
- Concealed front overflow drain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Rockaway
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 14-1/2 in x 11-3/4 in x 7-7/8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 19 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19 in
- cUPC Certified:
- Yes