Rockaway Drop-in Basin in Biscuit

Part #PF20174BS  |  Item #2399327

$53.89 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Internal Basin Dimensions: 16" x 11" x 6-1/2"
  • Constructed from 'grade A' vitreous china
  • 1-3/4" Drain opening
  • Drain opening located in rear center of basin
  • 3 holes predrilled to accommodate faucet
  • ADA Compliant
  • ASME Specifications: ASME A112.19.2M
  • CSA Certification(s): CSA B45.1

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: ASME A112.19.2M

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Center Size: 4 in

Collection: Rockaway

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 20-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 20-1/2 in x 17 in

Product Type: Basin

Shape: Oval

Sink Bowl Size: 16 in x 11 in x 6-1/2 in

Sink Depth: 7-11/16 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 17 in

cUPC Certified: Yes