Rockaway Drop-in Basin in White

Part #PF20178WH  |  Item #1861718  |  Manufacturer Part #PF20178WH

$65.80 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 45
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from grade A vitreous china
  • Installation Type: Drop In
  • Overall Sink Size: 20.5 in. (L) x 17 in. (W) x 7.6875 in. (H)
  • Interior Basin Size: 16 in. (L) x 11 in. (W) x 6.5 in. (H)
  • Predrilled Faucet Holes: 3 (8 in. centers)
  • 1.5 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 5.44 in. overflow height
  • CUPC Approved; ADA Compliant
  • This PROFLO sink carries a limited lifetime warranty

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2-2018, ASME A112.19.2M

Application: Residential

Basin Depth: 7-14/25 in

Basin Length: 15-7/8 in

Basin Width: 10-219/500 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1-18

Center Size: 8 in

Collection: Rockaway

Color Finish: White

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Rear Center

Drain Opening: 1-3/4 in

Faucet Included: No

GSA Approved: No

IAPMO Listed: Yes

Length: 20-1/2 in

MA Approved: Yes

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 20-1/2 in x 17 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 16 in x 11 in x 6-1/2 in

Sink Depth: 7-11/16 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Type: PF20178WH

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 17 in

cUPC Certified: Yes