DESCRIPTION

  • Can be mounted for ADA installation
  • Concealed front overflow drain

PROFLO® Rockaway Vitreous China Drop-In Lavatory Sink with 4 in. Centerset Faucet Biscuit

PF19164BS

Color Finish

Biscuit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A119.19.2M
ASME Specifications
ASME A119.19.2M
Bowl Size Single Or Left
15 in x 10 in x 7 7/8 in
CSA Certified
Yes
Center Size
4 in
Collection
Rockaway
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in x 16 in
Shape
Oval

$72.48
EACH

(Pricing is for Biscuit)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment