DESCRIPTION

  • Brass stem and body
  • Machined in 1 piece from extruded brass bar stock
  • Metal handles

PROFLO® Rough Brass Angle Stop

PFXAS31R

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Sweat
End Connection 2
OD Compression
Handle Material
Metal
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
No
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Multi Turn
Valve Size
1/2 in, 1/4 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.88
EACH
  • QUANTITY