PROFLO®

Round Closed Towel Ring in Brushed Nickel

Part #PF03TRBN  |  Item #7265903  |  Manufacturer Part #PF03TRBN

$13.79 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • EZ anchor mount installation
  • Decorative bathroom accessory
  • Includes mounting hardware
  • One year warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Concealed Screw

Mount Type: Wall

Ring Type: Closed

Shape: Round

Type: PF03TRBN

Frequently Purchased Together

+
+
+
+
$0

This Item: PROFLO® Round Closed Towel Ring in Brushed Nickel /$13.79