DESCRIPTION

  • Can be undermounted or self-rimming
  • Includes mounting clips and paper template
  • Sound absorption pads and coating to minimize vibration and sound and increase durability

PROFLO® Plomosa Round Undermount Kitchen Sink with Center Drain

PFU405

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14-5/16 in x 7 in
CARB OTC LEED Compliant
No
Collection
Plomosa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming, Undermount
Material
Stainless Steel
Material Type
304L
Overall Sink Size
16-5/16 in
Shape
Round

Starting at
$157.02
EACH
  • QUANTITY