Rubber Garden Hose Washer 3/4 In.
This product has been replaced by
Manufacturer Part #BSFB0741
Rubber Garden Hose Washer 3/4 In.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nitrile rubber construction
- Fits standard 3/4" garden hose connections
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Rubber
- Material Type:
- Nitrile