DESCRIPTION

  • Fits standard 3/4" garden hose connections
  • Nitrile rubber construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Rubber Garden Hose Washer

PFRGHW

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
3/4 in
Material
Rubber
Size
3/4 in