DESCRIPTION

  • Designed for use on fiberglass, acrylic, or metal pre-formed shower bases
  • Fiber and rubber gaskets provide a tight seal to the base

PROFLO® Rubber Gasket for Drain

PF140NCGCO

Diameter:

4-1/4 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2
Diameter
4-1/4 in
IAPMO Listed
Yes
Material
Rubber

Starting at
$5.23
EACH
  • QUANTITY