DESCRIPTION

  • Female hose thread connections require a rubber washer, not included
  • Use with residential or commercial grade garden hoses and fittings

PROFLO Rubber Washer Garden Hose

PFRGHWN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
CSA Certified
Yes
Color Finish
Black
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
1/4 in
Length
1 in
Material
Rubber
NSF Certified
Yes
NSF Specifications
NSF 372
Size
3/4 in x 3/4 in