S-Series 60 x 30 in. Soaker Alcove Bathtub Left Drain in Bone

Part #PFB14LSBO  |  Item #4085129  |  Manufacturer Part #PFB14LSBO

$376.40 EACH
(Pricing is for Bone)

Color/Finish: Bone

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from enameled steel
  • Designed to be installed in a 3-wall alcove application
  • Slip resistant textured bottom
  • Drain located on left of the tub (drain trim not included)
  • Overall Size: 60" x 30" x 14-1/4"
  • ADA Compliant
  • ASME Specifications: ASME A112.19.1
  • CUPC Certified

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.4M

ASME Specifications: ASME A112.19.4M

Above Floor Rough: No

Application: Residential

Basin Length: 55 in

Basin Shape: Oval

Basin Width: 23-3/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Collection: S-Series

Color Finish: Bone

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Left

Drain Opening: 2-1/8 in

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Steel

NSF Certified: No

Number of Occupants: 1

Overall Height: 15-3/4 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Round

Size: 60 in x 30 in x 14-1/4 in

Soaking Depth: 13-1/4 in

Tub Depth: 13-3/8 in

UL Listed: No

Weight: 90

cUPC Certified: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access