DESCRIPTION

Weld Schedule 160 Carbon Steel Cap

GW160CAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
160