DESCRIPTION

PROFLO® Schedule 40 ABS Waste and Overflow Drain Rough Inlet Kit

PFWO600

Material:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.97
EACH
  • QUANTITY

DOCUMENTS