DESCRIPTION

  • 1 1/2 in threaded shoe
  • Half kit that does not include pipe
  • One hole face plate
  • Optional Accessories: Test Kit: PFTK
  • Plastic drain and overflow elbows
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Schedule 40 PVC Tabletop Half Kit Bone Waste and Overflow Drain

PFWO353

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY