DESCRIPTION

  • For cold water use only
  • For use when repairing broken lines or adding additional lines or fittings
  • IPS spigot/socket
  • Operating pressure: 150 psi
  • PVC SCH 40
  • Pipe ends must be restrained
  • Self-lubricating internal EPDM o-ring for long life and smooth movement

PROFLO® Slip Schedule 40 Plastic Fix Coupling

PF40SFC

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Schedule Class
40S