DESCRIPTION

  • 17 gauge
  • Box flange
  • Brass construction
  • Cast brass body and tubular wall bend
  • Chrome
  • Includes brass nuts
  • Semi-cast design

Proflo® Semi Cast P-Trap in Polished Chrome

PFPTB404

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass
P-Trap Design
Single Piece

Starting at
$68.62
EACH
  • QUANTITY