DESCRIPTION

  • Chrome plated
  • Outside diameter of compression branch is 5/8"
  • Seventeen gauge brass construction

PROFLO® Semi Cast Trap Primer Tailpiece

PF1270

Fitting Sizes:

1-1/4 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Material
Brass

Starting at
$49.64
EACH
  • QUANTITY