DESCRIPTION

  • Chrome plated
  • Outside diameter of compression branch is 5/8"
  • Seventeen gauge brass construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Semi Cast Trap Primer Tailpiece

PF127044

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
Fitting Size 1
1-1/2 in
Length
8 in
Material
Brass
Size
1-1/2 in