DESCRIPTION

  • Conforms to ASTM C564
  • For use with hub and spigot cast iron pipe and fittings
  • Made in the USA
  • Multi-tite design
  • Neoprene construction
  • One-piece compression gasket

Compression Service Multi-Tite Gasket

PFSVQTG

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM C-564
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Cast Iron
Schedule Class
SV