DESCRIPTION

  • Cast iron volute
  • For moving materials upward from a basin to sewer or septic lines or to drainage fields
  • Includes a 15" power cord with piggyback plug on switch cord
  • Maximum head of 30'
  • Solid 2" handles
  • Stainless steel motor
  • Submersible sewage pump for typical residential and commercial applications
  • Tethered float switch

PROFLO® Sewage Pump with Tether Switch

PF93781

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
12
Built-In Grinder
No
Cord Length
15 ft
Discharge
2 in
End Connection 1
FNPT
Flow Rate
140 gpm
Horsepower
1/2 hp
Impeller
Stainless Steel
Material
Cast Iron, Stainless Steel
Power Source
Electric
Pump Application
Sewage
Pump Body Material
Stainless Steel
RPM
3450
UL Listed
Yes

Starting at
$439.88
EACH
  • QUANTITY