DESCRIPTION

  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Flare end has 16 threads
  • Forged, 1-piece brass body
  • Recommended for higher pressures than those covered by compression fittings

PROFLO® OD Flare Short Forged Refrigeration Nut

PFSRFNF

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
End Connection 1
OD Flare
End Connection 2
OD Flare
End Connections
OD Flare
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic