Shower Arm in Polished Chrome

Part #PFSK45CP  |  Item #7490966  |  Manufacturer Part #PFSK45CP

$22.03 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One year limited warranty
  • Polished Chrome Finish
  • Extends height of shower head 8"
  • Includes shower arm flange

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Shower Arm

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 8 in

Material: Steel

NSF Certified: No

WaterSense Labeled: No