DESCRIPTION

  • Brass shower arm with stainless steel flange

PROFLO® Shower Arm

PFPB41A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
WaterSense Labeled
No

Starting at
$17.78
EACH
  • QUANTITY

DOCUMENTS