Shower Handle Trim Kit in Brushed Nickel

Part #PF7600SBN  |  Item #7314029  |  Manufacturer Part #PF7600SBN

$32.50 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Trim constructed of metal
  • Operated with a pressure balancing valve
  • Rough-in valve not included; purchase PF4001 Pressure Balanced Tub and Shower Valve separately
  • ADA Compliant
  • ASME Specifications: ASME A112.18.1

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: PF3001F Pressure Balanced Tub and Shower Valve

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6-3/4 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No