DESCRIPTION

  • Brass construction
  • Connection: 1/2"
  • Shower on/off control to be installed between the shower arm and showerhead to control the flow of water

PROFLO® Shower On/Off Switch

PF05516

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Material
Brass
Size
1/2 in
WaterSense Labeled
No

Starting at
$8.84
EACH
  • QUANTITY

DOCUMENTS