• Cart

DESCRIPTION

  • Adjustable design
  • Color/Finish: Chrome Plated

PROFLO® Shower Rod Holder Kit

PFC71F

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Diecast

Starting at
$2.16
EACH
  • QUANTITY