Single Function Showerhead in Oil Rubbed Bronze

You last purchased this on
 
PROFLO®

Single Function Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #PFSH303GNORB
  • Item #7872477
  • Manufacturer Part #PFSH303GNORB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow Rate: 1.5 GPM
  • Overall Dimensions: 3.88 in. (H) x 2.75 in. (W)
  • Constructed from brass and ABS
  • CUPC Approved
  • WaterSense Certified
  • Connection: 0.5 in. NPT
  • Single function showerhead with full-body spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-3/4 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-7/8 in
IAPMO Listed -:
Yes
Length:
5-3/16 in
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
80 psi
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spout Reach:
5-5/16 in
Spout Type:
Diverter
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes