DESCRIPTION

PROFLO® Sidespray

PF3606304

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Lead Law Compliant
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
$30.56
EACH
  • QUANTITY