DESCRIPTION

  • Cured sealant is mildew resistant
  • Excellent adhesion with lasting flexibility
  • Material: 100% silicone
  • Meets specifications: TT-S-00230C, TT-S-001543A, and ASTM C-920
  • VOC CARB non-chem curing (n.a) < 3.0%

PROFLO® Silicone Caulk White

PFC500WHT

Size:

10.1 oz

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Application
Exterior, Interior
Color Finish
White
Size
10.1 oz

Starting at
$6.79
EACH
  • QUANTITY