DESCRIPTION

  • For use with single handle tub and shower faucet
  • Hot and cold indicator
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Singke-Handle Button Acrylic Tub and Shower Faucet

PF141570PK

Handle Type:

SPECIFICATIONS

ADA Compliant
No
Handle Type
Knob
Material
Acrylic
Number of Handles
Single Handle

Starting at
$8.03
EACH
  • QUANTITY

DOCUMENTS