Single Function Showerhead in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFSH303GZBN
Single Function Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow Rate: 1.5 GPM
- Overall Dimensions: 3.88 in. (H) x 2.75 in. (W)
- Constructed from brass and ABS
- CUPC Approved
- WaterSense Certified
- Connection: 0.5 in. NPT
- Single function showerhead with full-body spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- MA Approved -:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes