Single Function Showerhead in Chrome
Single Function Showerhead in Chrome
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-4724409/100000000 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- No