Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #PFWSC4744BN  |  Item #5164943  |  Manufacturer Part #PFWSC4744BN

$121.50 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout Height: 2–5/16"
  • Spout Reach: 4–13/16"
  • Faucet Installation: 3 hole
  • With adjustable temperature limit stop
  • Ceramic disc cartridge
  • Less pop-up
  • PFWSC4744SCP features 30" flexible nylon Neoperl supply lines

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI A112.18.1M]

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Minispread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 4 in

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

High Pressure: 60

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-5/16 in

Spout Reach: 4-13/16 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

Type: PFWSC4744BN

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 5-5/8 in

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel /$121.50