DESCRIPTION

  • Description: Lever Handle
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Purist® Single Handle Metal Facuet

PF141465PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Acrylic
Number of Handles
Single Handle

Starting at
$19.03
EACH
  • QUANTITY