DESCRIPTION

  • Color/Finish: Polished Chrome
  • IPS ports
  • Non-pressure balance
  • Showerhead, arm and flange
  • Single metal handle
  • Tub spout with pull-up diverter
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Washerless single handle conventional valve

PROFLO Single Handle Metal Tub and Shower Faucet

PFLL41M

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Sweat
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Type
Diverter
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY