PROFLO®

Single Handle Pull Out Kitchen Faucet in Brushed Nickel

Part #PFXC5150BN  |  Manufacturer Part #PFXC5150BN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optional deck plate included
  • Limited lifetime warranty when installed in residential applications; five-year warranty in commercial applications
  • Two-function sprayer: stream and full spray

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

Application: Residential

CEC Compliant: For Sale in CA

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Out, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 3 Hole

Side Spray: No

Spout Reach: 8-3/4 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10 in