DESCRIPTION

  • Brass shower arm and flange
  • CSA certified
  • Flow rate: 2.0 gpm
  • Lever handle
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Required accessories: pressure balanced valves: PF3001 or 3001LS
  • Trim only
  • UPC/IAPMO listed
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Single-Handle Shower Trim Kit Only

PF5656

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$65.9
EACH
  • QUANTITY