DESCRIPTION

  • Brass shower arm and flange
  • Flow rate: 1.75 GPM
  • Lever handle
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Required Accessories: Pressure balanced valves: PF3001 or PF3001LS
  • Trim only
  • UPC/IAPMO listed

PROFLO® Single-Handle Shower Trim with Lever Handle 1.75 gpm

PF5610S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY