DESCRIPTION

  • 1/4 turn ceramic disc cartridge
  • Matching finish hand spray
  • One handle lever kitchen faucet with spray

PROFLO® Single Handle Solid Repair Lever for Ceramic Disc

PF141546PK

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Single Handle
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS