DESCRIPTION

  • ADA and UFAS complaint if used with Metal lever handle
  • Accepts Metal or Acrylic handle
  • Back-to-back capability
  • CSA certified
  • For use with Chrome trim
  • Integral check stops
  • Massachusetts approved
  • Pressure balance
  • Rough-in protector plate

PROFLO® Single Handle Sweat Pressure Balance Rough-In Valve Only

PF8283B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Valve Type
Tub & Shower Rough-In Valves

Starting at
Call for Pricing
  • QUANTITY