DESCRIPTION

  • Pedestal leg sold separately

PROFLO® Single Hole Lavatory Sink

PF5401

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Installation Type
Undermount
Material
Vitreous China
Overall Sink Size
21 in x 18 in
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY