DESCRIPTION

  • Cast brass construction
  • Ceramic cartridge with temperature limiting device
  • Faucet installation: 1 or 3 hole
  • Flow rate: 2.0 gpm
  • Less pop-up
  • Lever handle
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Single Hole Single Lever Handle Lavatory Faucet Less Pop-Up

PFX100

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
Application
Commercial
CSA Certified
CSA B125.1
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Type
Centerset
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Cast Brass
Number of Handles
Single Handle
Spout Height
2-1/2 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY