23 x 21-1/2 in. Wall Mount Laundry Sink in White
23 x 21-1/2 in. Wall Mount Laundry Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 22-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floor-mounted units are equipped with white baked enamel steel angle legs with leveling devices
- Knock-out holes provided for 4 in center set faucet holes
- Created from Sheet Molding Compound (SMC)-a plastic composite containing filler, fire retardant, thickener and mold release that have been mixed and molded under extreme heat and pressure, creating a laundry tub with unparalleled strength
- Integrally molded drain with rubber stopper
- Wall Mounted Multi-Purpose Sink
- Capacity 76 liters
- Internal basin depth 13 in
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 13 in
- CSA Certified:
- CSA B45.5-17
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-7/8 in
- Faucet Center Size:
- 4 in
- Faucet Included:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Depth:
- 13 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Composite
- Sink Size, Overall:
- 21-1/2 in x 23 in
- Type:
- PFLT2123W
- WaterSense Labeled:
- No