DESCRIPTION

  • Bowl size: 23"x 21 1/2"
  • Four inch knock-out center set faucet holes (field drilled)
  • Includes white baked enamel steel angle legs
  • Molded of super compressed composite
  • Mounting block for clamp on faucet: PFLTBLK
  • White

PROFLO® Single Laundry Sink with Legs

PFLT2123

Installation Type:

Floor Mount

SPECIFICATIONS

ADA Compliant
No
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
2 Hole
Installation Type
Floor Mount
Number Of Bowls
1
Overall Sink Size
23 in x 21-1/2 in

Starting at
$96.91
EACH
  • QUANTITY