DESCRIPTION

  • 1.5 gpm
  • 20" stainless steel braided hose with 3/8" connection
  • 4" centerset
  • ADA and UFAS compliant metal handles
  • Ceramic disc cartridge
  • Copper waterways with metal housing
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Single lever handle
  • UPC/IAPMO listed

PROFLO® Single Lever Handle Lavatory Faucet with Pop-Up

PFWS4013M

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Application
Residential
Center Size
4 in
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-6/25 in
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS