• Cart

DESCRIPTION

  • Brass shower arm and flange
  • Extension kit available: ACF3001EXT
  • Flow rate: 2.0 gpm
  • Meets ANSI: A112.18.1M
  • Metal lever handle
  • Showerhead with easy clean rubber nozzles
  • Trim only
  • cUPC/IAPMO listed

PROFLO® Willett Single Lever Handle Shower Faucet Trim

PF2820

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Commercial
CEC Compliant
Not for Sale in CA
Collection
Willett
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-7/16 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY