DESCRIPTION

  • Brass shower arm and flange
  • Extension kit available: ACF3001EXT
  • Flow rate: 2.0 gpm
  • Meets ANSI: A112.18.1M
  • Metal lever handle
  • Showerhead with easy clean rubber nozzles
  • Slip fit spout with diverter
  • Trim only
  • cUPC/IAPMO listed

PROFLO® Willett 2 gpm Single Lever Handle Lever Tub and Shower Faucet Trim

PF2830

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Collection
Willett
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/16 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$72.99
EACH
  • QUANTITY