DESCRIPTION

  • Brass shower arm and flange
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Single Lever Handle Tub and Shower Faucet Trim

PF8830

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-7/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$105.64
EACH
  • QUANTITY

DOCUMENTS